Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PowerMark™ Polyester Tapes
Shop All Brady Corporation Products
Click to view available options
Color:
Clear
Orange
White
Yellow
Width (English):
6 in.
7 in.
10 in.
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
Specifications
Adhesive Type | Acrylic, Pressure-sensitive |
Color | Yellow |
Format | Tape |
Material | Polyester |
Product Type | Label Tape |
Sterility | Non-sterile |
For Use With (Application) | Ideal for mounting on sign panels |
For Use With (Equipment) | BBP™85 Industrial Sign and Label Printer, PowerMark™ Industrial Sign and Label Printer |
Gloss | 80 Gardner Units |
Life Span | 3 to 5 Years |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction