Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PowerMark™ Polyester Tapes
PowerMark™ Polyester Tapes is Hi-Performance tape (B-569) with a low halide content that is designed for marking stainless steel pipes particularly in harsh environments.
Supplier: Brady™ 13574
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
Acrylic, Pressure-sensitive | |
Tape | |
Labeling Tape | |
Ideal for mounting on sign panels | |
80 Gardner Units | |
1 Ea. | |
-40°C to +100°C | |
50 ft. | |
7 in. |
Yellow | |
Polyester | |
Non-sterile | |
BBP™85 Industrial Sign and Label Printer, PowerMark™ Industrial Sign and Label Printer | |
3 to 5 Years | |
-40 to 212°F | |
0.003 in. | |
15.24 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction