Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Protective Envelopes

Catalog No. p-3548615 Shop All Brady Corporation Products
Click to view available options
Height (English):
6.5 in.
8.5 in.
Width (English):
4.5 in.
5.5 in.
Style:
Adhesive
Magnetic Backed
Utility
Zip lock
Zip-lock with Grommet

These transparent, durable vinyl Protective Envelopes protect data cards on machinery, valves, switches, controls, and more.

  • Transparent, durable vinyl construction protects against weather damage and soiling.
  • Ideal for indoor or outdoor use.
  • Protects data cards on machinery, valves, switches, controls, and more.

Specifications

Color Transparent
Material Plastic, Vinyl
For Use With (Application) For indoor and outdoor conditions
Height (English) 8.5 in.
Height (Metric) 21.5cm
Style Utility
Width (English) 5.5 in.
Width (Metric) 13.9 cm
Dimensions (L x W) 8.5 x 5.5 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.