Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: Black 6 in. High
Shop All Brady Corporation Products
Click to view available options
Displayed Text:
3
Description
- Traditional sans serif Gothic font provides excellent legibility even at a distance
- Card-mounted vinyl film characters features a pressure sensitive adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 2-4 years
Specifications
Specifications
| Certifications/Compliance | RoHS |
| For Use With (Equipment) | General & Industrial ID |
| Material | Vinyl |
| Quantity | 10/Pk. |
| Style | Gothic |
| Tensile Strength | 14 lb./in. |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Indoor and outdoor use |
| Height (English) | 6 in. |
| Max. Temperature (English) | 200°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction