Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repair Tags

Catalog No. 19040267
Click to view available options
Message:
Front: Repair
Header: Repair Tag, Front, Back: Equipment Id Problem Signed By Date Return This Tag To Main. Dept. When Repair Work Is Completed
Header: Repair Tag, Front: Do Not Remove This Tag Remarks See Other Side, Back: Do Not Remove This Tag / Remarks

Repair Tags are perfect for marking on-the-spot warnings of dangerous conditions.

  • Rigid economy polyester write-on tags meet OSHA Standard 1910.145 for accident prevention.
  • Durable heavy duty write-on polyester (B-851 and B-837) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.

Specifications

Certifications/Compliance ASTM D1593, ASTM D638
Color Black, Yellow
Material Polyester
Message Header: Repair Tag, Front: Do Not Remove This Tag Remarks See Other Side, Back: Do Not Remove This Tag / Remarks
For Use With (Application) For marking on-the-spot warning of dangerous conditions
Durability 3 to 5 Years
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon ties
Thickness 0.36 mm
Temperature Range (Metric) -40°C to 120°C
Temperature Range (English) -40°F to 248°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.