Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ribbons for BBP85 and PowerMark™ Sign and Label Makers
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Red
White
Yellow
Dimensions (L x W):
200 ft. x 6.25 in.
200 ft. x 8.8 in.
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Specifications
| Product Type | Printer Ribbon, 1 Color |
| Color | Blue |
| For Use With (Equipment) | BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer |
| Length (English) | 200 ft. |
| Width (English) | 8.8 in. |
| Length (Metric) | 60.96 m |
| Width (Metric) | 22.4 cm |
| Dimensions (L x W) | 200 ft. x 8.8 in. |
| Sterility | Non-sterile |
| Format | Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction