Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ribbons for HandiMark™ Portable Label Maker

Catalog No. p-152365
Click to view available options
Color:
Magenta
For Use With (Application):
Harsh outdoor environments
For Use With (Equipment):
HandiMark Printer

This super-tough, smear-proof ribbon for the HandiMark™ Portable Label Maker ensures your printed text lasts for years outdoors and in industrial areas.

  • One-color ribbon for printing a single color onto a label
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • For use with the HandiMark™ Portable Label Maker

Order Info

Dimensions (W x L): 2 in. x 100 ft. (5.08cm x 30.5m).

Specifications

Product Type Ribbon Cartridge
Color Magenta
For Use With (Equipment) HandiMark Printer
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 23 m
Sterility Non-sterile
Certifications/Compliance ISO 9001
For Use With (Application) Harsh outdoor environments
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.