Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety First Emergency Shower Signs

Catalog No. p-172340 Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Self-Sticking Polyester
Height (English):
10 in.
14 in.
Width (English):
14 in.
20 in.

Identify locations of first aid kits, safety showers and other safety equipment

  • Reinforce safe work practices and ensure that employees are prepared for accidents and emergencies
  • Sign reads “SAFETY FIRST - EMERGENCY SHOWER”
  • Black/green on White
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593, 638, 790, 635; OSHA 1910.252, 1910.151
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 14 in.
Height (Metric) 35.5 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 20 in.
Width (Metric) 50.8 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Safety First Emergency Shower
Product Type First Aid Sign
Color White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.