Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety First: Safety Glasses, Safety Shoes... Signs

Catalog No. p-171983 Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Plastic
Polyester
Temperature Range (English):
-40°F to 175°F
-40°F to 230°F

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “SAFETY FIRST - SAFETY GLASSES SAFETY SHOES AND HARD HATS REQUIRED BEYOND THIS POINT”
  • Green/black on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text Safety First Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point
Product Type Protective Wear Sign
Color Black
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.