Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety Shower Sign

Catalog No. p-172502 Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.

Green signs for indicating the location of safety showers

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: SAFETY SHOWER
  • White on Green
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001, ASTM D 1593
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text Safety Shower
    Product Type First Aid Sign
    Color White on Green
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.