Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Vinyl Pipe Markers, Legend: DOMESTIC HOT WATER

Catalog No. 19000379 Shop All Brady Corporation Products
Click to view available options
Width (Metric):
17.78 cm
35.56 cm
Height (Metric):
19.05 mm
5.08 cm
Diameter (Metric):
1.9 to 6.03 cm
6.35 to 20 cm
Description:
Style 1
Style 4

For the identification of piping system contents when used with Directional Flow Arrow Tape

  • For indoor and outdoor use
  • Supplied on coated backing material for easy handling and installation
  • To indicate pipe content flow direction, marker ends should be banded with Directional Flow Arrow tape
  • Language: English

Compliance

ASME (ANSI) A13.1 Standard

Specifications

Certifications/Compliance ASME (ANSI) A13.1 Standard
Description Style 1
Adhesive Type Self-adhesive
Color Black, Yellow
Material Vinyl
Display Text Legend: DOMESTIC COLD WATER
Width (English) 14 in.
Width (Metric) 35.56 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Diameter (English) 2.5 to 7.87 in.
Diameter (Metric) 6.35 to 20 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.