Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Snap-On Reusable Pipe Markers
Shop All Brady Corporation Products
Click to view available options
Display Text:
FIRE PROTECTION WATER
Fuel Oil Return
Fuel Oil Supply
Instrument Air
Nitrogen
Potable Water
Color:
Black, Yellow
Red
White, Blue
White, Green
Description
- Made for both indoor and outdoor use, these markers provide long-life performance, especially in plants with minimal heat and chemical exposure
- They are ideal for use on dirty, oily, greasy or rough surfaces because they may be applied to pipes even if the pipes have not first been cleaned
- Well-suited for older plants or when quick installation is needed, BradySnap-On markers are also ideal for new construction because they can be installed quickly and easily
- 360° visibility
- Three styles (A, B and C) fit pipe with outside diameters from 3/4 to 3 1/4 in. (1.9 to 8.3cm)
For more information, contact your Fisher Customer Service Representative at 1-800-772-6733.
Compliance
Meet or exceed the requirements of the ASME (ANSI) A13.1 Scheme for the Identification of Piping Systems, concerning the identification of piping system contents in commercial, industrial and institutional facilities.
Specifications
Specifications
Certifications/Compliance | ANSI A13.1 |
Description | Pipe Marker |
Color | White, Blue |
Material | Plastic |
Display Text | Instrument Air |
For Use With (Application) | Designed for use on rusty, dirty, wet or rough pipes, where pressure sensitive labels cannot be used |
Gloss | 40 Gardner Units |
Life Span | 5 to 8 Years |
Quantity | 1 Ea. |
Temperature Range (English) | -40 to 180°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction