Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Snap-On Reusable Pipe Markers

Catalog No. 19015621 Shop All Brady Corporation Products
Click to view available options
Display Text:
FIRE PROTECTION WATER
Fuel Oil Return
Fuel Oil Supply
Instrument Air
Nitrogen
Potable Water
Color:
Black, Yellow
Red
White, Blue
White, Green

Catalog No. 19-015621

Supplier: Brady™ 4099A

Only null left
Add to Cart
Add to Cart

Designed for general purpose pipe identification

  • Made for both indoor and outdoor use, these markers provide long-life performance, especially in plants with minimal heat and chemical exposure
  • They are ideal for use on dirty, oily, greasy or rough surfaces because they may be applied to pipes even if the pipes have not first been cleaned
  • Well-suited for older plants or when quick installation is needed, BradySnap-On markers are also ideal for new construction because they can be installed quickly and easily
  • 360° visibility
  • Three styles (A, B and C) fit pipe with outside diameters from 3/4 to 3 1/4 in. (1.9 to 8.3cm)

For more information, contact your Fisher Customer Service Representative at 1-800-772-6733.

Compliance

Meet or exceed the requirements of the ASME (ANSI) A13.1 Scheme for the Identification of Piping Systems, concerning the identification of piping system contents in commercial, industrial and institutional facilities.

Specifications

Certifications/Compliance ANSI A13.1
Description Pipe Marker
Color White, Green
Material Plastic
Display Text Nitrogen
For Use With (Application) Designed for use on rusty, dirty, wet or rough pipes, where pressure sensitive labels cannot be used
Gloss 40 Gardner Units
Life Span 5 to 8 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.51 mm
Diameter (English) 0.75 to 1.37 in.
Diameter (Metric) 1.9 to 3.49 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.