Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ SPC Re-Form Oil-Only Heavy-Weight Pads and Rolls
Shop All Brady Corporation Products
Click to view available options
Capacity (English):
35.9 gal.
Type:
Oil Only Sorbent Pad
Description
- Spunbond coverstock for additional durability
- Perforated —use only what you need
- Indoor use or dry-weather outdoor use
- General-purpose sorbent (not for use with highly aggressive acids and caustics)
†Packaged in bag.
‡Packaged in case.
Specifications
Specifications
| Capacity (English) | 35.9 gal. |
| Capacity (Metric) | 135.9 L |
| Material | Re-Form™ Sorbent |
| Type | Oil Only Sorbent Pad |
| For Use With (Application) | Chemical resistant sorbent for oil and solvent base liquids, drips, spills and wiping applications |
| Dimensions (L x W) | 19 x 15 in. (48.2 x 38 cm) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction