Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Speed Limit Traffic Signs
Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Fiberglass
Size (English):
8 x 24 in.
18 x 24 in.
24 x 24 in.
Color:
Black on White
White on Red
Displayed Text:
Speed Limit 10
Speed Limit 15
Speed Limit 20
Stop
Description
- Suitable for just about any road or area with a lot of traffic that will frequently stop or change direction
- Available in various sizes, legends and materials
Specifications
Specifications
Certifications/Compliance | MUTCD R1-1 |
Material | Aluminum |
Quantity | 1 Ea. |
Size (English) | 24 x 24 in. |
Size (Metric) | 61 x 61cm |
Description | Reflective Aluminum |
For Use With (Application) | Traffic control |
Height (English) | 24 in. |
Height (Metric) | 61 cm |
Max. Temperature (English) | 175°F |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction