Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stock Ammonia IIAR Pipe Markers

Catalog No. p-3548695
Click to view available options
Display Text:
HSS/VAP/Ammonia/Low
IIAR Abbrev: EQ; Physical State: LIQ/VAP; Pres. Level: LOW
IIAR Abbrev: PO; Physical State: LIQ
Color:
Black, White, Orange, Green, Yellow
Black, White, Orange, Sky Blue, Green, Yellow
Black, White, Sky Blue, Green, Yellow

Stock Ammonia IIAR Pipe Markers are IIAR-compliant, come with the traditional yellow background and are recommended for use in labeling ammonia piping and its contents.

  • IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation
  • Style II wrap-around pipe markers fit pipes with outside diameter of 2-1/2 in. to 7-7/8 in.
  • B-689 coiled pipemarkers are designed for marking rusty, dirty, wet or rough pipes where pressure sensitive labels cannot be used
  • Pipe marker includes directional arrows

Specifications

Certifications/Compliance ANSI A13.1 1981
Description Pipe Marker
Adhesive Type Non-adhesive
Color Black, White, Orange, Sky Blue, Green, Yellow
Material PVF, Polyester
Sterility Non-sterile
Display Text IIAR Abbrev: EQ; Physical State: LIQ/VAP; Pres. Level: LOW
For Use With (Application) Recommend for use in labeling ammonia piping and its contents; for indoor/outdoor use
For Use With (Equipment) Pipe & Valve Marking
Gloss 115 Gardner Units
Life Span 5 to 8 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (Metric) 0.152 mm
Dimensions (LxW) 26 x 12 in.
Length (English) 30 yd.
Width (Metric) 30.48 cm
Diameter (English) 2 to 8 in.
Diameter (Metric) 5.08 to 20.32 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.