Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stopower; Plug Lockout

Catalog No. p-3549041
Click to view available options
Product Type:
Keyed Alike Plug Lockout
Keyed Different Plug Lockout

Prevent devices from being plugged in during maintenance with the Stopower Plug Lockout from Brady™.

  • Device cannot be removed without a key and the cord cannot be plugged in with Stopower™ in place
  • For use on two or three pronged polarized plugs
  • Options: individually keyed or keyed alike

Specifications

Product Type Keyed Different Plug Lockout
Color Red
Certifications/Compliance OSHA 1910.147
Depth (English) 0.75 in.
Depth (Metric) 1.9 cm
Dimensions (D x W x H) 0.75 x 1.08 x 1.76 in.
For Use With (Application) Frequently locked out cords
For Use With (Equipment) Any two or three prong plug
Height (English) 1.75 in.
Height (Metric) 4.4 cm
Length (Metric) 44.7 mm
Width (English) 1.06 in.
Width (Metric) 2.6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.