Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Temporary Signs: Fork Lift Trucks

Catalog No. 19017231 Shop All Brady Corporation Products
Click to view available options
Color:
Black on Yellow

Catalog No. 19-017231

Supplier: Brady™ 78037

Fork Lift Trucks Operating Beyond This Points temporary B-836 signs are surface printed polypropylene.

  • Ideal for marking custruction sites
  • Black on yellow
  • 18 in. H x 24 in. W

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Polypropylene
Quantity 1 Ea.
Tensile Strength 1.5 lb./in.
Adhesive Type Non-adhesive
Description Corrugated Polypropylene
Mounting Type Surface Mount
For Use With (Application) Used for marking construction sites, temporary parking and asbestos abatement sites
Height (English) 18 in.
Max. Temperature (English) 130°F
Min. Temperature (English) -40°F
Thickness 0.15 in.
Width (English) 24 in.
Width (Metric) 60.96 cm
Temperature Range (Metric) -40°C to 54°C
Temperature Range (English) -40°F to 130°F
Dimensions (L x W) 18 x 24 in.
Displayed Text CAUTION Fork Lift Trucks Operating Beyond This Point
Product Type Caution Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.