Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Thermal Transfer Bottle Labels
Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.
4 in.
Height (English):
0.25 in.
0.5 in.
1 in.
3.75 in.
4 in.
Material:
Paper
Polyester
Vinyl
Description
- High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
- Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
- Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.
Specifications
Specifications
| Certifications/Compliance | UL/ B-427, RoHS 2005/618/EC, MCV RoHS 2002/95/EC |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Translucent |
| Display | Consignment |
| Finish | Matte |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction