Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Bottle Labels

Catalog No. 11877173 Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.
4 in.
Height (English):
0.25 in.
0.5 in.
1 in.
3.75 in.
4 in.
Material:
Paper
Polyester
Vinyl

Available in self-laminating vinyl or tamper-resistant material that is ideal for wire and cable identification.

  • High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
  • Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
  • Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.

Specifications

Certifications/Compliance AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Min. Operating Temperature (Metric) -70°C
Model THT-51-423-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000/Pk.
Shape Rectangle
Size 25.40 mm (W) x 6.35 mm (H)
Size (English) Panel 0.25 in H x 1 in W
Size (Metric) Panel 6.35 mm H x 25.40 mm W
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (LxW) 6.35 x 25.40 mm
Length (English) 0.25 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (Metric) Printable Area 85.09 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Alternate Part Number THT-51-423-10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.