Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Bottle Labels

Catalog No. 11877174 Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.
4 in.
Height (English):
0.25 in.
0.5 in.
1 in.
3.75 in.
4 in.
Material:
Paper
Polyester
Vinyl

Catalog No. 11-877-174

Supplier: Brady™ THT535110

Only null left
Add to Cart
Add to Cart

Available in self-laminating vinyl or tamper-resistant material that is ideal for wire and cable identification.

  • High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
  • Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
  • Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.

Specifications

Certifications/Compliance RoHS, 2005/618/EC MCV, 2002/95/EC
Description Surface Mount
Adhesive Type Permanent Acrylic
Color White
Display Consignment
Finish Matte
Format Label
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Bottles, Tamper indicating
For Use With (Equipment) BBP™ 81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Tagus T200, Tagus T300, Thermal Transfer Printers
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Quantity 10,000/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.066 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (LxW) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Alternate Part Number THT-5-7351-10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.