Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels

Catalog No. 19150408 Shop All Brady Corporation Products
Click to view available options
Size:
0.25 x 2 in. (L x W)
0.375 x 1 in. (L x W)
0.375 x 1 x 0.375 in. (L x W x dia.)
0.5 in. (dia.)
0.5 x 0.9 in. (L x W)
0.75 x 1.5 in. (L x W)
2 x 1 in. (L x W)
Quantity:
1500 Pk.
3000 Pk.

Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.

  • White, matte finished labels suitable for use in laboratory identifications and vial labeling.
  • Low profile.
  • Recommended for use with Brady thermal transfer printer ribbon series 4900.
  • Compatible with color Brady series 6200, 6000, 4300, and 4500.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815
Description Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For wiremarking and general labeling applications
For Use With (Equipment) BBP11;BBP12;THT 25 mm Core Printers
Includes Roll of 1500 Labels
Labels per Row 1
Life Span 2 Years
Min. Operating Temperature (Metric) -40°C
Quantity 1500 Pk.
Shape Rectangle with Rounded Corners
Size 0.75 x 1.5 in. (L x W)
Size (English) 0.75 x 1.5 in.
Size (Metric) 1.9 x 3.8 cm
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (LxW) 38.10 mm (W) x 19.05 mm (H)
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Width (English) Tape 1.5 in.
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-136-499-1.5-SC
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.