Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels

Catalog No. p-192316 Shop All Brady Corporation Products
Click to view available options
Width (English):
0.5 in.
0.9 in.
1 in.
Height (English):
0.375 in.
0.5 in.
0.75 in.

Catalog No. 11-877-51

Supplier: Brady™ THT6849910

Only null left
Add to Cart
Add to Cart

Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels are made of printable, nylon cloth and self-laminating polyester for thermal transfer printers.

  • Printable labels for thermal transfer printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC
Description Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, panel identification, wire and cable marking
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 15.24 mm
Includes Roll of 10,000 Labels
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-68-499-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Pk.
Shape Rectangle
Size 0.75 x 0.5 in. (L x W)
Size (English) Panel 0.75 in H x 0.5 in W
Size (Metric) Panel 19.05 mm H x 12.70 mm W
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 21.59 mm
Dimensions (LxW) 19.05 x 12.70 mm
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (English) 0.75 in.
Height (Metric) 19 mm
Alternate Part Number THT-68-499-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.