Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels
Shop All Brady Corporation Products
Click to view available options
Width (English):
0.5 in.
0.9 in.
1 in.
Height (English):
0.375 in.
0.5 in.
0.75 in.
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC |
Description | Thermal Transfer Printable Labels |
Adhesive Type | Permanent Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Label |
Material | Nylon Cloth |
Print Technology | Thermal Transfer |
Product Type | Thermal Transfer Printer Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction