Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Catalog No. p-192300 Shop All Brady Corporation Products
Click to view available options
Width (English):
1.62 in.
1.75 in.
2.2 in.
2.62 in.
Width (Metric):
41.28 mm
44.45 mm
55.88 mm
66.68 mm
Height (English):
0.5 in.
0.6 in.
1 in.
Height (Metric):
12.70 mm
15.24 mm
25.40 mm

Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.

  • Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
  • Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
  • Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color Translucent, White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory Identification, Tube, Vial
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) 196°C
Model THT-133-461-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 41.28 mm (W) x 15.24 mm (H)
Size (English) 0.6 x 1.625 in. (L x W)
Size (English) Panel 0.6 in H x 1.625 in W
Size (Metric) Panel 15.24 mm H x 41.28 mm W
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 19.05 mm
Dimensions (LxW) 0.6 x 1.625 in.
Length (English) 0.6 in.
Width (English) 1.62 in.
Width (Metric) 41.28 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.40 mm
Height (English) 0.6 in.
Height (English) Printable Area 0.6 in.
Height (Metric) 15.24 mm
Height (Metric) Printable Area 15.24 mm
Alternate Part Number THT-133-461-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.