Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ General Purpose Labels
Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.
Specifications
Format | Label |
---|---|
Product Type | General Purpose Label |
Labels per Row | 1 |
Shape | Rectangle |
Catalog Number | Mfr. No. | Color | Width (English) | Height (English) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Height (English) | Material | Price | Quantity & Availability | ||
11-877-156
|
Brady™
PTL105427AW |
White | 1.1 in. | 0.25 in. | Vinyl | N/A | N/A | N/A | |
11-877-157
|
Brady™
PTL108461 |
White, Translucent | 1.5 in. | 0.18 in. | Polyester | N/A | N/A | N/A | |
11-877-160
|
Brady™
PTL15423 |
White | 1 in. | 0.27 in. | Polyester | N/A | N/A | N/A | |
11-877-163
|
Brady™
PTL21427 |
White, Translucent | 1 in. | 2.5 in. | Vinyl | N/A | N/A | N/A | |
11-877-166
|
Brady™
PTL31498 |
White | 1 in. | 1.5 in. | Vinyl Cloth | N/A | N/A | N/A | |
11-877-168
|
Brady™
PTL78488 |
Translucent | 1 in. | 1.9 in. | Polyester | N/A | N/A | N/A | |
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
- Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications
Label | |
General Purpose Label | |
1 | |
Rectangle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title