Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ TLS 2200™/TLS PC Link™ Portable Thermal Transfer Printer Labels for Vial Tops

Catalog No. p-4908280 Shop All Brady Corporation Products
Click to view available options
Color:
White
Shape:
Rectangle with Rounded Corners
Diameter (English):
0.3 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Labels for vial tops

  • Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
  • Printable labels allow more information to fit on any size legend
  • Choice of materials suitable for different environments from liquid nitrogen to autoclaves

Order Info

Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.

Specifications

Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Product Type TLS 2200™/TLS-PC Link™ Label
For Use With (Application) Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube, Vial, Vial top
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle with Rounded Corners
Temperature Range (English) -320-194°F
Temperature Range (Metric) -196°C to +90°C
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 12.7 mm
Dimensions (LxW) 0.375 x 1 in. (9.5 x 25.4 mm)
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.3 in.
Height (Metric) 9.53 mm
Diameter (English) 0.3 in.
Diameter (Metric) 0.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.