Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels
Shop All Brady Corporation Products
Click to view available options
Quantity:
100/Roll
Height (Metric):
55.88 mm
66.675 mm
Material:
Polyester
Vinyl
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Specifications
Certifications/Compliance | RoHS |
Description | TLS 2200/TLS PC Link Labels |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Label |
Material | Polyester |
Product Type | TLS 2200™/TLS-PC Link™ Label |
Sterility | Non-sterile |
For Use With (Application) | Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction