Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Shop All Brady Corporation Products
Click to view available options
Color:
Black, Clear
Blue
Green, Clear
Orange, Clear
Red, Clear
White, Clear
Yellow, Clear
Length (English):
50 ft.
100 ft.
Width (English):
1 in.
1.12 in.
2 in.
2.25 in.
3 in.
4 in.
Width (Metric):
2.54 cm
2.86 cm
5.08 cm
5.71 cm
7.62 cm
10.2 cm
Description
Includes
- 1 roll of B-483 polyester
- 1 roll of B-634 polyester overlaminate
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
| Description | GlobalMark ToughStripe Floor Marking Tape with Overlaminate |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | Black, Clear |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction