Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Toughstripe™ Stock Legends

Catalog No. p-6576001
Click to view available options
Color:
Black, Orange
Black, Yellow
Displayed Text:
Legend: Caution ESD Area
Legend: QA Inspection Area
Width (English):
2 in.
3 in.
4 in.

Brady™ Toughstripe™ Stock Legends are used as aisle and floor marking tapes.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.42

Specifications

Adhesive Type Permanent Rubber-based
Color Black, Orange
Width (Metric) 5.08 cm
Certifications/Compliance ANSI A1264.2-2006,ASTM/ANSI F1679,OSHA 29 CFR 1910.22
Length (English) 100 ft.
Thickness 0.008 in.
Width (English) 2 in.
Type Floor Tape
Displayed Text Legend: QA Inspection Area
Length (Metric) 30.4 m
Material Polyester
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.