Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vehicle Placards

Catalog No. p-3887684 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Silver
White on Green
White on Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-017184 Silver
19-807-139 White on Green
19-807-140 White on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-017184 Supplier Brady™ Supplier No. 76988
Only null left
Add to Cart
Add to Cart

Durable placards for vehicles

Models 63407 and 63408

  • Text says NON-FLAMMABLE GAS 2 (19807139) or FLAMMABLE GAS 2 (19807140)
  • Square corners and no holes
  • Size: 27.3 × 27.3cm (10.75 × 10.75 in.)
  • B-946 self-sticking vinyl — may be applied directly to vehicle; provides more than five years of outdoor durability
Model 76988
  • Front plate holder for use with back plate placard holder Model 76989
  • Size: 27.3 × 27.3cm (10.75 × 10.75 in.)
  • Heavy-duty aluminum

Compliance

Meet D.O.T. requirements HM-181 requirements

Specifications

Material Aluminum
Quantity 1 Ea.
Height (English) 10.8 in.
Width (English) 10.8 in.
Product Type Front Plate Placard Holder
Color Silver
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.