Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers
Shop All Brady Corporation Products

Click to view available options
Height (English):
0.25 in.
0.5 in.
0.600 in.
1 in.
Width (English):
0.374 in.
1 in.
1.62 in.
Quantity:
15,000/Roll
1500/Roll
1900/Roll
2500/Roll
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | RoHS |
Description | FreezerBondz Labels for the BBP33 Printer |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Die-cut |
Material | Polyester |
Print Technology | Thermal Transfer |
Product Type | Laboratory Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction