Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Aisle Marking Tapes

Catalog No. p-6554103 Shop All Brady Corporation Products
Click to view available options
Color:
Gray
Green
Orange
Purple
Red
White
Yellow
Dimensions (L x W):
108 ft. x 2 in.
108 ft. x 3 in.
108 ft. x 4 in.

Can be applied quickly and sticks tightly

  • Made of long-wearing B-7569 vinyl tape
  • Not compatible with Universal line applicator

Specifications

Dimensions (L x W) 108 ft. x 2 in.
Color Orange
Packaging Quantity 1 Ea.
Material B-7569 Vinyl Film
Adhesive Type Permanent Pressure Sensitive Acrylic
Type Marking Tape
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.