Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Warning: Ear Protection Required... Signs

Catalog No. 19102289 Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “WARNING - EAR PROTECTION REQUIRED IN THIS AREA”
  • Black on orange
  • Available in different sizes and materials

Specifications

Certifications/Compliance OSHA 1910.145, PSTC-33
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Warning Ear Protection Required In This Area
Product Type Hearing Protection Sign
Color Black on Orange
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.