Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Write-on Inspection Labels
Shop All Brady Corporation Products
Click to view available options
Color:
Black, White
White, Blue
White, Green
White, Red
Display Text:
Accepted, Date, Initials
Calibrated, By, Date, Due for Cal.
Calibration Not Required
Do Not Use, After, Date
Inspected, Date, Initials
Rejected, By, Date
Repaired By, Initials, Date
Tested, Date, Initials
Description
- Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- RoHS compliant to Pass 2011/65/EU
- White is a UL recognized component and CSA accepted material when printed with designated laser printers
Specifications
Specifications
Adhesive Type | Acrylic |
Color | White, Red |
Format | Label |
Material | Polyester |
Product Type | Label |
Sterility | Non-sterile |
Display Text | Rejected, By, Date |
For Use With (Application) | Used for safety, maintenance and general markings within a facility |
For Use With (Equipment) | Inkjet and laser printers |
Life Span | 1 Year |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction