Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Write-on Inspection Labels

Catalog No. p-3521523 Shop All Brady Corporation Products
Click to view available options
Color:
Black, White
White, Blue
White, Green
White, Red
Display Text:
Accepted, Date, Initials
Calibrated, By, Date, Due for Cal.
Calibration Not Required
Do Not Use, After, Date
Inspected, Date, Initials
Rejected, By, Date
Repaired By, Initials, Date
Tested, Date, Initials

Write-on Inspection Labels from Brady™ provide easy identification for calibration, testing, and repair of tools and equipment.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • RoHS compliant to Pass 2011/65/EU
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers

Specifications

Adhesive Type Acrylic
Color White, Green
Finish Matte
Format Label
Material Polyester
Product Type Label
Sterility Non-sterile
Display Text Accepted, Date, Initials
For Use With (Application) Used for safety, maintenance and general markings within a facility
For Use With (Equipment) Inkjet and laser printers
Life Span 1 Year
Quantity 364/Pk.
Temperature Range (English) -4°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 20 lb./in.
Thickness (English) 0.0034 in.
Dimensions (LxW) 0.625 x 1.5 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.625 in.
Height (Metric) 15.875 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.