Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ BMP71 Phosphorescent Labels

Catalog No. p-7070553
Click to view available options
Size (English):
75 ft. x 1 in.
75 ft. x 2 in.

Designed for labeling in low-light conditions. Brady™ BradyGlo™ BMP71 Phosphorescent Labels work with the MBP71 printer.

  • Phosphorescent tape for low light conditions
  • 1 and 2 in. widths available
  • Each roll is 75 ft. in length

Specifications

Adhesive Type Acrylic, Permanent
Color Glow
Format Roll
Material Polyester (B-582)
Product Type BMP71 Phosphorescent Tape
For Use With (Equipment) BMP™71 Printer
Size (English) 75 ft. x 2 in.
Size (Metric) 22.8m x 50.8mm
Thickness (English) 0.0079 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.