Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ High Intensity Anti-Slip Floor Materials

Catalog No. 19103803 Shop All Brady Corporation Products
Click to view available options
Product Type:
Anti-slip Floor Material
Anti-slip Floor Material w/Self Sticking Polyester
Packaging Quantity:
520/Pk.
56/Pk.

Provides bright, long-lasting afterglow that helps guide people to safety during lights-out evacuation

  • Contains Glow-in-the-dark pre-cut anti-slip L shaped stair markers
  • Allowed as side edge markings on both horizontal sides of each step

Specifications

Product Type Anti-slip Floor Material
Width (Metric) 7.6 cm
Dimensions (L x W) 22.8 x 7.6 cm (9 x 3 in.)
Length (English) 9 in.
Length (Metric) 22.8 cm
Packaging Quantity 520/Pk.
Width (English) 3 in.
Type High Intensity Anti-Slip Floor Material
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.