Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyGlo™ Warning Sign: EXPLOSIVE GASES
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Description
- Thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor use
Specifications
Specifications
Finish | Laminated |
Material | Plastic, Polyester |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | Plastic; polyester |
Height (English) | 14 in. |
Max. Temperature (English) | 140°F |
Min. Temperature (English) | -40°F |
Thickness | 0.0728 in. |
Width (English) | 10 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction