Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyJet™ J5000 Color Label Printer
Click to view available options
:
BradyJet™ J5000 Color Label Printer
Description
- More than 16 million color possibilities, ideal for labels with photos, graphics, illustrations, text, linear and 2D bar codes, and more
- 4800 dpi print resolution for high-resolution clarity and fine detail
- Prints full-color labels in a single pass at a speed of up to 6 inches per second
- Variety of label options with 2-8 inch wide continuous and die-cut materials
Specifications
Specifications
Product Type | Printer |
Print Technology | Inkjet |
Width (English) | 19.5 in. |
Height (English) | 10.2 in. |
Depth (English) | 20.5 in. |
Dimensions (L x W) | 20.5 x 19.5 x 10.2 in. |
Dimensions (L x W x H) | 20.5 x 19.5 x 10.2 in. |
Autoclavable | Not Autoclavable |
Color Capability | Multi-color |
Description | Printer |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction