Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyJet™ J5000 Repositionable Inkjet Vinyl Labels
Click to view available options
Dimensions (LxW):
100 ft. x 2.25 in.
100 ft. x 4 in.
100 ft. x 6 in.
100 ft. x 8 in.
Description
- Durable and flexible material making it ideal for areas where identification is frequently changed
- Service temperature of -40 to 140°F (-40 to 60°C)
Specifications
Specifications
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Material | Vinyl |
Product Type | Repositionable |
For Use With (Application) | Temporary Labeling |
For Use With (Equipment) | BradyJet™ J5000 |
Labels per Row | 1 |
Temperature Range (English) | -40°F to +140°F |
Dimensions (LxW) | 100 ft. x 2.25 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction