Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady Wraptor A6200 Printer Applicator
Shop All Brady Corporation Products
Click to view available options
Product Type:
Label Printer
Description
- Get automated efficiency with the A6200 - print, wrap and apply in less than 7 seconds
- Printer uses enhanced connectivity with Wi-Fi, 3 USB ports and 32 GB of internal memory to store jobs
- Create labels with text or graphics with the included label creation software
Specifications
Specifications
Product Type | Label Printer |
Color | Blue, Gray |
Display Type | Color LCD Touchscreen |
For Use With (Equipment) | B30 Series Thermal Transfer Tapes, Brady Labels, Brady Workstation, THT Series Printers |
Material | Plastic |
Print Technology | Thermal Transfer |
Length (English) | 11.7 in. |
Width (English) | 8.8 in. |
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction