Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyPrinter M611 Mobile Label Printer and Brady Workstation SFID Software Suite
Shop All Brady Corporation Products
Click to view available options
:
Dimensions (L x W x H): 10.97 x 4.46 x 4.55 in.
Description
- Easily create and edit labels in the field and print directly from your mobile device via Bluetooth or Wi-Fi
- Work all day with the rugged design, long-lasting battery and built-in auto cutter
- Winner of EC&M's Product of the Year 2019 in the Labeler or Printer category and CI&M's silver innovator award in the cabling media category
- Brady Workstation Safety and Facility ID Software Suite makes it easy to create custom signs, labels and pipe markers
Specifications
Specifications
Print Technology | Thermal Transfer |
Dimensions (L x W x H) | 10.97 x 4.46 x 4.55 in. |
Color Capability | Monochrome |
Display Size | 320 x 240 pixels |
Includes | (1) AC Adapter/Battery Charger (M-AC-143110); (1) BradyPrinter M611 Mobile Printer (M611-AM-BT-W), Brady WorkStation Safety and Facility Identification Software Suite; (1) Li-Ion Internal Rechargeable Battery; (1) Matte White Polyester General Identification Labels (PTL-97-488); (1) R4300 Series Printer Ribbon (M61-R4310); (1) USB Cable (BMP410USB); (1) USB Flash Drive with Product Info and Windows Driver |
Memory | 256 MB Flash, 512 MB RAM |
Print Speed | 1.33 in./sec. |
Resolution | 320 x 240 |
Software Type | Brady™ Workstation; Brady™ Workstation Mobile Apps |
Connector Types | Bluetooth; USB; USB 2.0; Wi-Fi |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction