Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND accu-jet pro Pipette Controller
Shop All BrandTech Scientific Products
Click to view available options
Color:
Dark Blue
Green
Magenta
Royal Blue
Description
Touch sensitive buttons allow intuitive speed control for fine meniscus control. Additional control for small volume pipettes is provided by a speed limiter thumbwheel.
Specifications
Specifications
| Compatible Tips | 0.1-200mL volumetric and serological pipets |
| Color | Dark Blue |
| Model | dark blue |
| Type | Pipette Controller |
| Includes | acuu-jet pro pipette controller, nickel metal hydride battery, two battery compartment covers, wall support, AC adapter, and two spare 0.2um sterile membrane filters |
| Length (Metric) | 23 cm |
| Width (Metric) | 23 cm |
| Height (Metric) | 6.2 cm |
| Electrical Requirements | CEE plug |
| Voltage | 100/240 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction