Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Pipette Tips, 50 to 1250 μL

Catalog No. 01671240 Shop All BrandTech Scientific Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Box
Bulk, Bagged
Rack
Length (Metric):
86 mm
102 mm
Quantity:
500 Tips/Pk., 2 Pk./Cs.
500 Tips/Pk., 6 Pk./Cs.
96 Tips/Pk., 5 Pk./Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Format Length (Metric) Quantity
01-671-240 Non-sterile Box 102 mm 96 Tips/Pk., 5 Pk./Cs.
01-671-247 Non-sterile Bulk, Bagged 86 mm 500 Tips/Pk., 2 Pk./Cs.
01-671-246 Non-sterile Bulk, Bagged 86 mm 500 Tips/Pk., 6 Pk./Cs.
01-671-245 Non-sterile Rack 86 mm 96 Tips/Pk., 5 Pk./Cs.
01-671-241 Non-sterile Box 86 mm 96 Tips/Pk., 5 Pk./Cs.
01-671-243 Sterile Rack 86 mm 96 Tips/Pk., 5 Pk./Cs.
01-671-242 Sterile Rack 102 mm 96 Tips/Pk., 5 Pk./Cs.
01-671-238 Sterile Box 102 mm 96 Tips/Pk., 5 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-671-240 Supplier BRANDTECH™ BRAND™ Supplier No. 732217
Add to Cart
Add to Cart

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 50 to 1250 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 200, 500, 1000 and 1250 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Racked tips are colorless and placed into purple-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1250 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 4 in.
Length (Metric) 102 mm
Format Box
Tip Style Extended Length
Packaging TipBox
Quantity 96 Tips/Pk., 5 Pk./Cs.
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Universal Fit Multichannel
Graduated Yes
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.