BrandTech™ accu-jet™ pro Pipet Controller Available on GSA/VA Contract for Federal Government customers only.

Improves upon the original accu-jet with new features and functionality

Manufacturer: BrandTech™ 26331

 View more versions of this product

Catalog No. 03-840-311

  Check Availability
Add to Cart

    Specifications

    Product Type Pipet Controller
    Electrical Requirements 120V, 60Hz
    Autoclavable No
    Battery Type NiMH
    Grip Type Ergonomic
    Hertz 60Hz
    Includes NiMH battery pack, wall holder, 120V 60Hz battery charger and two extra 0.2μm hydrophobic filters
    Pore Size 0.2μm
    Temperature (English) Operating 50° to 104°F
    Temperature (Metric) Operating 10° to 40°C
    Voltage 120V
    Warranty 1 Year
    Color Magenta

    All with one hand: select the delivery mode (gravity-delivery / blow-out) and adjust the motor speed range with your thumb; use variable button pressure for finest control of filling and delivery speed. The ergonomic handgrip, perfectly balanced design, weight only 190 g - for fatigue-free pipetting even in prolonged operations. The accu-jet&trqade; pro is supplied with two battery compartment covers. The second cover with ridges enables you to place the instrument inverted on the bench, to avoid contamination of the pipette adapter.

    • Ergonomic design.
    • Adjustable motor speed limiter – a slower speed setting allows even more sensitive control of filling and dispensing rates for lower volume pipettes.
    • A flashing LED indicates 2 hours in advance when the battery needs charging.
    • Approximately eight hours of continuous pipetting (with a 10 ml pipette) without recharging.
    • Direct outlet of liquid vapors protects against corrosion to ensure long instrument life.
    • A 0.2µm hydrophobic membrane filter and a built-in check valve protect against liquid penetrating inside.
    • Perfect fit for glass and plastic pipettes from 0.1 to 200mL
    • Supplied with nickel-metal hydride battery, 2 battery compartment covers, wall support, AC adapter (100-240 V; 50/60 Hz) and 2 spare membrane filters 0.2µm, sterile. 26304 without recharger

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit