Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Amber Safety-Coated Bottles
GSA_VA

Catalog No. 1437970 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL

Designed to protect light sensitive products and samples.Amber Safety-Coated Bottles are made of soda-lime glass with space-saving square design. Include polypropylene screw caps and LDPE pouring rings.

Threaded bottles with ethylene-acrylate coating are designed to protect light sensitive products and samples .
  • Made of soda-lime glass
  • Space-saving square design
  • Maximum operating temperature: 80°C
  • With polypropyline screw cap and LDPE pouring ring

To preserve coating, do not clean at temperatures exceeding 60°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Amber
Includes Polypropylene screw cap, LDPE pouring ring
Material Soda Lime Glass
Operating Temperature 80°C
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Square
Product Type Safety-coated Bottle
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.