Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ BIO-CERT™ Pipette Tips, 0.5 to 20 μL
Shop All BrandTech Scientific Products
Click to view available options
Tip Style:
Narrow
Format:
Box
Packaging:
TipRack
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free from biological contaminants
- Fits pipettes using ultra-micro/'crystal' tips
- Slender design
- Graduation at 2 and 10 μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack-and-stack formats
- Tips are colorless and placed into gray-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
Specifications
| Description | BIO-CERT™ Liquid Handling Quality |
| Volume (Metric) | 0.5 to 20 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Gray |
| Autoclavable | Autoclavable |
| Length (English) | 1.81 in. |
| Length (Metric) | 4.6 cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction