Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ BIO-CERT™ Pipet Tips, 5 to 300 μL
Shop All BrandTech Scientific Products

Click to view available options
Tip Style:
Standard
Format:
Rack
Description
Used for virtually all pipets with yellow color code.
- High purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- For reverse pipetting, plate washing and working with multichannel pipets
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations marked at 50, 100 and 300 μL provide quick volume assessm
- Available in either standard or ultra low retention types
- Available in convenient rack-and-stack formats
- Racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can lead to sample loss
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties.

Specifications
Specifications
Description | BIO-CERT™ Liquid Handling Quality |
Volume (Metric) | 5 to 300 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Length (English) | 2.08 in. |
Length (Metric) | 5.3 cm |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
For Use With (Application) | For reverse pipetting, plate washing and working with multichannel pipettes, high translucency, easy ejection and low waste |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction