Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Mat Covers for Deep Well Plates

Catalog No. p-4363600
Click to view available options
Plate Compatibility:
384-well Deep Well Plate, 0.3 mL
96-well Deep Well Plate, 0.5 mL
96-well Deep Well Plate, 1.2 mL
Microplate, 1.1 mL
Microplate, 2.2 mL

Ensures an effective plug seal for every well.

  • Ideal for short-term storage
  • Protects samples and reduces evaporation
  • Available in a variety of materials: polyethylene, silicone, EVA, or TPE
  • Reusable and autoclavable (except for EVA mats)
  • EVA mats can be cleaned with ethanol
  • Sealing mats will reduce the working volume of each well
  • For use with 96- and 364- deep well plates
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Solvent Or Alcohol Resistant No Resistance
Material Polyethylene
Sterility Non-sterile
Autoclavable Autoclavable
No. of Wells 96
No. per Pack 24
Format ANSI/SLAS
Pre-slit No
Product Type Cover Mat
Adhesive None
Certified RNase/DNase-free No
Pierceable No
Temperature Range (Metric) Down to -80°C
Well Shape Round
Plate Compatibility Microplate, 1.1 mL
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.